Beli eye nuts di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Eye Bolt Stainless Steel (Baut Mata)Deskripsi:Use:General cargo handling, lifting machinery and apparatuses.atribut:
- Dimension D (mm): 8.0
- Dimension H (mm): 42
- Dimension L (mm): 25
- Dimensions b (mm): 18.0
- Finishing Material: Stainless steel (SUS304)
- Mass (g /package): 59
- Package Quantity (pieces): 1
- Reference Working Load (kN): 1.47
- Screw Diameter: M10 x 1.50
- TRUSCO Stainless Steel Eye Nut (Metric Thread)Deskripsi:-Since the head of the nut is ring shaped, can be used through ropes, chains, wires, etc.-For lifting machine and equipment, etc.atribut:
- Dimensions d (mm): 8
- L (mm): 25
- H (mm): 32
- B (mm): 17
- Screw Diameter: M10x1.5
- Working Load (kN): 1.47
- Material: Stainless Steel (SUS304)
- Purpose of Use: For lifting machine and equipment, etc.
- Yoshinobu Eye Bolt (Baut Mata)Deskripsi:Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48atribut:
- Material: Galvanis Iron
- Color: Yellow
- Yoshinobu Nut White Pack Kecilatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- Yoshinobu Nut BlackDeskripsi:Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36atribut:
- Color: Black
- Material: Steel
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- ANEX Nut Driver Hexagon Wrench (Obeng Sok L)atribut:
- Material: Chrome, molybdenum, vanadium steel with free cutting steel, PP + elastomer resin
- Blade Shape: Nut (hexagon)
- monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Drat Type: Full Drat
- Surface Treatment: HOTDIP Galvanis/HDG
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
Daftar Harga eye nuts Terbaru October 2026
| TRUSCO Eye Bolt Stainless Steel (Baut Mata) | Rp159.900 |
| TRUSCO Stainless Steel Eye Nut (Metric Thread) | Rp109.900 |
| Yoshinobu Eye Bolt (Baut Mata) | Rp31.900 |
| Yoshinobu Nut White Pack Kecil | Rp85.900 |
| Yoshinobu Nut Black | Rp54.900 |
| Vessel Screwdriver Super Cushion (Obeng) | Rp82.900 |
| ANEX Nut Driver Hexagon Wrench (Obeng Sok L) | Rp249.900 |
| monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal) | Rp36.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000708-1.jpg)
/P103023850-4.jpg)
/P103100627-1.jpg)


/P102039373-1.jpg)
/g1P102082577-4.jpg)
/edP105641517-2.jpg)
/3hP103459125-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)